Federal Signal SST-MV Electronic Siren Device, 24 V DC and 120-240 V DC | Graybar Store
Federal Signal - Electronic Siren Device, 24 V DC and 120-240 V DC - SST-MV
+ / - Hover over image to Zoom
Other Views

    Electronic Siren Device, 24 V DC and 120-240 V DC

    Manufacturer: Federal Signal
    Manufacturer #: SST-MV
    SKU: 94003010
    $587.67
    Checking Pricing
         
    Voltage Rating:24V,120-240DC
    Size (Inches):12.100 Inch Width x 8.900 Inch Depth x 14.500 Inch Height
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # SST-MV
    • Size (Inches) 12.100 Inch Width x 8.900 Inch Depth x 14.500 Inch Height
    • Voltage Rating 24V,120-240DC
    • Country of Origin US - USA
    Product Overview:
    Electronic siren multi-voltage 24 volt dc, 120 - 240 volt dc, 120 - 600 milli-amp, 109.5 - 111 db at 10 ft.
    • Produces 109.5-111dBa at 10ft
    • Omni-directional swivel mount
    • Type 3R enclosure (with WB backbox)
    • UL and cUL Listed