Intermatic LED4536SC Electronic Photocontrol | Graybar Store
Intermatic - Electronic Photocontrol - LED4536SC
+ / - Hover over image to Zoom
Other Views

    Electronic Photocontrol

    Manufacturer: Intermatic
    Manufacturer #: LED4536SC
    SKU: 25647519
    $39.13
    Checking Pricing
         
    Voltage Rating:105 to 305 V AC
    Watts Tungsten:1000 W
    VA Ballast:1800 VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # LED4536SC
    • VA Ballast 1800 VA
    • Watts Tungsten 1000 W
    • Voltage Rating 105 to 305 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Electronic Photocontrol, 105 to 305 V AC, 1800 VA, Watts Tungsten: 1000 W