Square D (Schneider Electric) LR9D02 Electronic Overload Relay | Graybar Store
Square D (Schneider Electric) - Electronic Overload Relay - LR9D02
+ / - Hover over image to Zoom
Other Views

    Electronic Overload Relay

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR9D02
    SKU: 25728170
    $72.28
    Checking Pricing
         
    Termination:Screw
    Amperage Rating:0.4 to 2 A
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR9D02
    • Termination Screw
    • Amperage Rating 0.4 to 2 A
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TeSys™ LR9D Electronic Overload Relay, Voltage Rating: 600 V, Amperage Rating: 0.4 to 2 A, Screw Termination