Bussmann (Eaton) MDL-6/10 MDL Series Ferrule Fuse, Time Delay, Glass Tube, 6/10A 250VAC | Graybar Store
Bussmann (Eaton) - MDL Series Ferrule Fuse, Time Delay, Glass Tube, 6/10A 250VAC - MDL-6/10
+ / - Hover over image to Zoom
Other Views

    MDL Series Ferrule Fuse, Time Delay, Glass Tube, 6/10A 250VAC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDL-6/10
    SKU: 88052624
    $18.45
    Checking Pricing
         
    Amps:6/10A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDL-6/10
    • Amps 6/10A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Time-Delay Glass Tube Ferrule Fuse
    Product Overview:
    MDL Series 6/10A 250VAC time delay glass tube ferrule fuse.
    • Use for close sizing on inductive circuits
    • Nickel-plated-brass end caps
    • CSA- and UL listed