Bussmann (Eaton) MDA-1-1/4 MDA Series 1 1/4A 250VAC Time Delay Ceramic Tube Ferrule Fuse | Graybar Store
Bussmann (Eaton) - MDA Series 1 1/4A 250VAC Time Delay Ceramic Tube Ferrule Fuse - MDA-1-1/4
+ / - Hover over image to Zoom
Other Views

    MDA Series 1 1/4A 250VAC Time Delay Ceramic Tube Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: MDA-1-1/4
    SKU: 88052531
    $29.55
    Checking Pricing
         
    Amps:1-1/4A
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # MDA-1-1/4
    • Amps 1-1/4A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    Product Overview:
    MDA Series 1 1/4A 250VAC time delay ceramic tube ferrule fuse.
    • Electronic 6.4X31.5mm Time Delay Ceramic Tube Nickel-Plated Brass Endcaps PCB and Small Dimension Ferrule Fuse