3M 1420 Dynatel™ EMS-iD Underground Locator, Marker with iD Read/Write, Outdoor Marking | Graybar Store
3M - Dynatel™ EMS-iD Underground Locator, Marker with iD Read/Write, Outdoor Marking - 1420
+ / - Hover over image to Zoom
Other Views

    Dynatel™ EMS-iD Underground Locator, Marker with iD Read/Write, Outdoor Marking

    Manufacturer: 3M
    Manufacturer #: 1420
    SKU: 25264856
    $2,026.92
    Checking Pricing
         
    Power Source:(8) AA Alkaline Batteries
    Tool Application:Location Marking; Outdoor
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 1420
    • Type Marker
    • Brand Dynatel EMS-iD
    • Display Type LCD
    • Power Source (8) AA Alkaline Batteries
    • Tool Application Location Marking; Outdoor
    • For Use With Access Network, xDSL; CATV; FTTB; FTTH; Wireless Network:Back-Haul
    • SKU Spec Sheet
      1420 Specification Sheet
      1420 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dynatel™ 1420 Electronic Marker System, Power Source: (8) AA Alkaline Batteries, Display Type: LCD, Tool Application: Location Marking; Outdoor, For Use With: Access Network xDSL; CATV; FTTB; FTTH; Wireless Network:Back-Haul