Phoenix Contact 0903031 Electronic Device Circuit Breaker | Graybar Store
Phoenix Contact - Electronic Device Circuit Breaker - 0903031
+ / - Hover over image to Zoom
Other Views

    Electronic Device Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0903031
    SKU: 25406752
    $90.97
    Checking Pricing
         
    Additional Features:A combination of active electronic current limitation in the event of short circuit and overload shutdown ensures that the
    Voltage Rating:24 V DC
    Color:Black
    Depth:80 mm
    Packaging:6
    Width (mm):12.5 mm
    Amperage Rating:12:00 AM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0903031
    • Color Black
    • Additional Features A combination of active electronic current limitation in the event of short circuit and overload shutdown ensures that the
    • Amperage Rating 12:00 AM
    • Depth 80 mm
    • Height 83 (NS 35/7,5) mm; 83 mm; 90.5 (NS 35/15) mm
    • Width (mm) 12.5 mm
    • Packaging 6
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Electronic Device Circuit Breaker, Packaging: 6, Black, Width (mm): 12.5 mm, Height: 83 (NS 35/7,5) mm; 83 mm; 90.5 (NS 35/15) mm, Amperage Rating: 12 A