Phoenix Contact 0901028 Electronic Circuit Breaker | Graybar Store
Phoenix Contact - Electronic Circuit Breaker - 0901028
+ / - Hover over image to Zoom
Other Views

    Electronic Circuit Breaker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0901028
    SKU: 25438201
    $50.75
    Checking Pricing
         
    Voltage Rating:24 V DC
    Contact Operation:1 NC; 1 NO
    Amperage Rating:32 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0901028
    • Amperage Rating 32 A
    • Contact Operation 1 NC; 1 NO
    • Voltage Rating 24 V DC
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Electronic Circuit Breaker, Voltage Rating: 24 V DC, Amperage Rating: 32 A