Advanced Digital Cable 3C18FS-CMR-GY-B-ADG Electronic Cable, Riser, Aluminum Mylar Shield, PVC Insulation, 3 Conductor | Graybar Store
Advanced Digital Cable - Electronic Cable, Riser, Aluminum Mylar Shield, PVC Insulation, 3 Conductor - 3C18FS-CMR-GY-B-ADG
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Riser, Aluminum Mylar Shield, PVC Insulation, 3 Conductor

    Manufacturer: Advanced Digital Cable
    Manufacturer #: 3C18FS-CMR-GY-B-ADG
    SKU: 25472842
    Price pending
    Checking Pricing
         
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    Length:1000 ft. Box
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Advanced Digital Cable
    • Manufacturer # 3C18FS-CMR-GY-B-ADG
    • No. of Conductors 3
    • Application Security Alarm
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Length 1000 ft. Box
    • Shielded Aluminum Mylar
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Shielded security alarm cable is 3C/18 AWG. Cable has a grey jacket and comes in a 1000 feet box. Alt Mfr No 11803RSD-1.0B