General Cable 6C18FS-CMP-NA-RBFG-GCC Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 6 Conductor, 1000 ft. Reel | Graybar Store
General Cable - Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 6 Conductor, 1000 ft. Reel - 6C18FS-CMP-NA-RBFG-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 6 Conductor, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 6C18FS-CMP-NA-RBFG-GCC
    SKU: 97126472
    $899.74
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6C18FS-CMP-NA-RBFG-GCC
    • No. of Conductors 6
    • Application Sound/Alarm, Security
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Reel
    • Shielded Aluminum Foil
    • Country of Origin US - USA
    Product Overview:
    Foil-shielded plenum cable is 6/18 AWG. Cable is packaged 1000 ft. reel. Alt. Mfr. No. E2204S.30.86
    Product Construction: Conductor: 22 thru 16 AWG fully annealed stranded tinned or bare copper per ASTM B3, B8 orB33 Insulation: Premium grade, color coded Flexguard PVC Shield: 100 percent Flexfoil aluminum/polyester foil with 25 percent overlap, minimum Stranded tinned copper drain wire Jacket: Flexguard PVC, Natural Temperature Range: 0C to +60C Sequential footage marked to facilitate installation Applications: Intercom Systems Background Music Audio Systems Power Limited Control Circuits Suggested voltage rating: 150 volts Compliances: NEC Article 725 (UL: 60C, 150V) NEC Article 800 (UL: 60C, 300V) Designed to Meet UL 910 Flame Test Features: Flexible Easy to terminate Multi-Conductor, Foil Shield NEC Type CMP (UL) c(UL) and CL3P A-Capacitance between conductors B-Capacitance between one conductor and other conductors connected to shield NOM. INSULATION THICKNESS 0.20 mm NOM. JACKET THICKNESS 0.38 mm NOMINAL O.D. 5.66 mm