General Cable 4C18FS-CMP-NA-BBFG-GCC Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 4 Conductor, 1000 ft. Box | Graybar Store
General Cable - Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 4 Conductor, 1000 ft. Box - 4C18FS-CMP-NA-BBFG-GCC
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 4 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 4C18FS-CMP-NA-BBFG-GCC
    SKU: 97190074
    $223.77
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 4C18FS-CMP-NA-BBFG-GCC
    • No. of Conductors 4
    • Application Sound/Alarm, Security
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • Shielded Aluminum Foil
    • SAP Material Type ZSTD
    Product Overview:
    Foil-shielded plenum cable is 4/18 AWG. Cable is packaged 1000 ft. box. Alt. Mfr. No. C3068.41.86