General Cable 3C18FS-CMP-NA-BBFG-GCC-X Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 3 Conductor, 1000 ft. Box | Graybar Store
General Cable - Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 3 Conductor, 1000 ft. Box - 3C18FS-CMP-NA-BBFG-GCC-X
+ / - Hover over image to Zoom
Other Views

    Electronic Cable, Plenum, Aluminum/Polyester Foil Shield, Flexguard PVC Insulation, 18 AWG 3 Conductor, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 3C18FS-CMP-NA-BBFG-GCC-X
    SKU: 97190073
    $183.55
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 3C18FS-CMP-NA-BBFG-GCC-X
    • No. of Conductors 3
    • Application Sound/Alarm, Security
    • Type Plenum
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • Shielded Aluminum Foil
    • SAP Material Type ZSTD
    Product Overview:
    Foil-shielded plenum cable is 3/18 AWG. Cable is packaged 1000 ft. box. Alt. Mfr. No. E2104S.30.86
    Multi-Conductor Cable
  • CMP/CL3P
  • 300V
  • 3 Conductor(s)
  • 18 AWG Conductor
  • Conductor Material Stranded Bare Copper
  • Stranded Tinned Copper Drain Wire
  • Color Code Black
  • Red
  • White
  • PVC Insulation Material
  • PVC Jacket
  • Natural Jacket Color
  • Flexfoil Polyester Supported Aluminum Foil
  • Outer Diameter 0.169 Inch
  • Length 1000 Ft
  • Temperature Rating 0 to 75 Deg C
  • Application Power Limited Control Circuit
  • Wiring of the Following Systems Intercom
  • Security
  • Audio
  • Background Music
  • Approval UL
  • Carol Brand
  • Conductor Strands 7/26
  • Insulation Thickness 0.008 Inch
  • Jacket Thickness 0.015 Inch
  •