GE Lighting GE296HOMV-N-DIYB Electronic Ballast | Graybar Store
GE Lighting - Electronic Ballast - GE296HOMV-N-DIYB
+ / - Hover over image to Zoom
Other Views

    Electronic Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GE296HOMV-N-DIYB
    SKU: 25686041
    $38.30
    Checking Pricing
         
    No. of Lamps:1; 2
    Input Voltage:120 V
    Lamp Watts:104 W
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE296HOMV-N-DIYB
    • Ballast Technology Electronic
    • Input Voltage 120 V
    • Lamp Type Fluorescent
    • Lamp Watts 104 W
    • No. of Lamps 1; 2
    • SAP Material Type ZSTD
    Product Overview:
    ProLine® Electronic Ballast, 0.88 (Efficacy Factor); 0.92 (System Factor), Electronic, 120 V, Fluorescent, 104 W