GE Lighting GEC213-MVPS-SE NEW Electronic Ballast | Graybar Store
GE Lighting - Electronic Ballast - GEC213-MVPS-SE NEW
+ / - Hover over image to Zoom
Other Views

    Electronic Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEC213-MVPS-SE NEW
    SKU: 25678826
    $33.61
    Checking Pricing
         
    Alternate Manufacturer Part No.:63092
    Ballast Factor:1.04 @ 2 Lamp (System
    Input Voltage:120 to 277 V
    No. of Lamps:1 or 2
    Lamp Watts:13 W
    Additional Features:Color Coded Poke-In Connectors Simplifies Wiring; Dual-Entry Connectors Accessible From Bottom or Side; End-Of-Lamp-Life
    Min. Starting Temp. (Degrees F):0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEC213-MVPS-SE NEW
    • Additional Features Color Coded Poke-In Connectors Simplifies Wiring; Dual-Entry Connectors Accessible From Bottom or Side; End-Of-Lamp-Life
    • Alternate Manufacturer Part No. 63092
    • Ballast Factor 1.04 @ 2 Lamp (System
    • Ballast Technology Electronic
    • Input Voltage 120 to 277 V
    • Lamp Type CFL
    • Lamp Watts 13 W
    • Min. Starting Temp. (Degrees F) 0
    • No. of Lamps 1 or 2
    • Starting method Programmed Start; Rapid Start
    • SAP Material Type ZSTD
    Product Overview:
    ProLine® Electronic Ballast, Electronic, Input Voltage: 120 to 277 V, Lamp Type: CFL, Lamp Watts: 13 W, Min. Starting Temp. (Degrees F): 0 â°F