GE Lighting GEC242-MVPS-SE NEW Electronic Ballast | Graybar Store
GE Lighting - Electronic Ballast - GEC242-MVPS-SE NEW
+ / - Hover over image to Zoom
Other Views

    Electronic Ballast

    Manufacturer: GE Lighting
    Manufacturer #: GEC242-MVPS-SE NEW
    SKU: 25572099
    $46.96
    Checking Pricing
         
    Alternate Manufacturer Part No.:63102
    Ballast Factor:1.10 @ 1 Lamp (System
    Input Voltage:120 to 277 V
    No. of Lamps:1 or 2
    Lamp Watts:42/36/32/28/26/24 W
    Additional Features:Active Power Factor Correction; Electronic Compact Fluorescent Ballasts for All General Fluorescent Applications; Ic
    Min. Starting Temp. (Degrees F):0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GEC242-MVPS-SE NEW
    • Additional Features Active Power Factor Correction; Electronic Compact Fluorescent Ballasts for All General Fluorescent Applications; Ic
    • Alternate Manufacturer Part No. 63102
    • Ballast Factor 1.10 @ 1 Lamp (System
    • Ballast Technology Electronic
    • Input Voltage 120 to 277 V
    • Lamp Type CFL
    • Lamp Watts 42/36/32/28/26/24 W
    • Min. Starting Temp. (Degrees F) 0
    • No. of Lamps 1 or 2
    • Starting method Programmed Start; Rapid Start
    • Country of Origin CN - China
    Product Overview:
    ProLine® Electronic Ballast, Electronic, Input Voltage: 120 to 277 V, Lamp Type: CFL, Lamp Watts: 42/36/32/28/26/24 W, Min. Starting Temp. (Degrees F): 0 â°F