Intermatic ET8215C Electronic Astronomic Time Switch ET8000 Series | Graybar Store
Intermatic - Electronic Astronomic Time Switch ET8000 Series - ET8215C
+ / - Hover over image to Zoom
Other Views

    Electronic Astronomic Time Switch ET8000 Series

    Manufacturer: Intermatic
    Manufacturer #: ET8215C
    SKU: 25040904
    $220.86
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:120,208,240,277V
    Load Rating:30A
    Switch Type:2SPST
    HP Rating:1HP at 120V, 2HP at 240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # ET8215C
    • Clock Motor Voltage 120,208,240,277V
    • Enclosure Type (Nema) NEMA 1
    • Energy Controls Electronic 7 Day Timer
    • HP Rating 1HP at 120V, 2HP at 240V
    • Load Rating 30A
    • Switch Type 2SPST
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electronic astronomic 7 day ET8000 Series time switch 2SPST.
    ET8000 Series Electronic Astronomic 7-Day Time Switch with Multi Volt Capability 2SPST and Auto Daylight Saving Time Adjustment