Intermatic Electronic Astronomic Time Switch ET8000 Series | Graybar Store
Intermatic - Electronic Astronomic Time Switch ET8000 Series
+ / - Hover over image to Zoom
Other Views

    Electronic Astronomic Time Switch ET8000 Series

    Manufacturer: Intermatic
         

    ET8000 Series electronic astronomic 7-day time switch with multi volt capability and auto daylight saving time adjustment.

    These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs.
    See More >>
    • Manufacturer Intermatic
    • Energy Controls Electronic 7 Day Timer
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Enclosure Type (Nema)
    Clock Motor Voltage
    Load Rating
    Switch Type
    HP Rating
    Price
    ET8015C
    25040900
    NEMA 1
    120,208,240,277V
    30A
    SPST
    1HP at 120V, 2HP at 240V
    $
    196
    .33
    /
    EA
    25040900
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    120,208,240,277V
    Load Rating
    30A
    Switch Type
    SPST
    HP Rating
    1HP at 120V, 2HP at 240V
    $
    196
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ET8215C
    25040904
    NEMA 1
    120,208,240,277V
    30A
    2SPST
    1HP at 120V, 2HP at 240V
    $
    220
    .86
    /
    EA
    25040904
    Enclosure Type (Nema)
    NEMA 1
    Clock Motor Voltage
    120,208,240,277V
    Load Rating
    30A
    Switch Type
    2SPST
    HP Rating
    1HP at 120V, 2HP at 240V
    $
    220
    .86
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25040900 SKU, 25040900 ANALYTICS...
    Load Rating
    30A
    Switch Type
    SPST
    HP Rating
    1HP at 120V, 2HP at 240V
    Price
    $
    196
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25040904 SKU, 25040904 ANALYTICS...
    Load Rating
    30A
    Switch Type
    2SPST
    HP Rating
    1HP at 120V, 2HP at 240V
    Price
    $
    220
    .86
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available