Bussmann (Eaton) ABC-1/16 ABC Series Ferrule Fuse, Fast Acting, Ceramic Tube, 1/16A 250VAC/125VDC | Graybar Store
Bussmann (Eaton) - ABC Series Ferrule Fuse, Fast Acting, Ceramic Tube, 1/16A 250VAC/125VDC - ABC-1/16
+ / - Hover over image to Zoom
Other Views

    ABC Series Ferrule Fuse, Fast Acting, Ceramic Tube, 1/16A 250VAC/125VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: ABC-1/16
    SKU: 91034217
    $52.75
    Checking Pricing
         
    Amps:1/16A
    Voltage Rating:250V AC/125V DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # ABC-1/16
    • Amps 1/16A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Fast-Acting Ceramic Tube Fuse
    Product Overview:
    ABC Series 1/16A 250VAC/125VDC fast acting ceramic tube ferrule fuse.
    Bussmann fast-acting ceramic tube fuses. Electronic - PCB and small dimension fuses.

    ABC Series

    Specifications

    • Amps: 1/4 to 30
    • Voltage Rating: 250V AC, 125V DC
    • Dimensions: 1-1/4L x 1/4 Dia. Inch

    Agency Information:

    • UL Listed Guide JDYX and File E19180, UL Recognition Guide JDYX2 and File E19180. CSA Certified: Class No: 1422-01 and 1422-30, File 53787

    Features and Benefits

    • Ceramic body allows for higher amp/volt rating combinations

    Typical Applications

    • Electronic Circuits