Intermatic T1975 Electromechanical Timer Switch With 7 Day Skipper | Graybar Store
Intermatic - Electromechanical Timer Switch With 7 Day Skipper - T1975
+ / - Hover over image to Zoom
Other Views

    Electromechanical Timer Switch With 7 Day Skipper

    Manufacturer: Intermatic
    Manufacturer #: T1975
    SKU: 88138756
    $202.03
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 1
    Clock Motor Voltage:125V
    Load Rating:20A
    Switch Type:SPDT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T1975
    • Clock Motor Voltage 125V
    • Enclosure Type (Nema) NEMA 1
    • Load Rating 20A
    • Switch Type SPDT
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    SPDT 24 hour 125-volt time switch with type 1 indoor steel enclosure and 7 day skipper wheel.