Intermatic EJ351 Electromechanical Self-Learning Timer | Graybar Store
Intermatic - Electromechanical Self-Learning Timer - EJ351
+ / - Hover over image to Zoom
Other Views

    Electromechanical Self-Learning Timer

    Manufacturer: Intermatic
    Manufacturer #: EJ351
    SKU: 25458191
    $25.59
    Checking Pricing
         
    Time Cycle:24 hr
    Color:White
    Use With:Incandescent Lighting
    Voltage (Volts):120
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # EJ351
    • Color White
    • Voltage (Volts) 120
    • Time Cycle 24 hr
    • Use With Incandescent Lighting
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Intermatic® Electromechanical Self-Learning Timer, White, Voltage (Volts): 120 V AC