Unistrut P1957 EG Electrogalvanized Unistrut 90 Degree Angle Fitting, Left Hand | Graybar Store
Unistrut - Electrogalvanized Unistrut 90 Degree Angle Fitting, Left Hand - P1957 EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Unistrut 90 Degree Angle Fitting, Left Hand

    Manufacturer: Unistrut
    Manufacturer #: P1957 EG
    SKU: 90085880
    $49.46
    Checking Pricing
         
    Fitting Type:90 Degree
    No. of Holes:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1957 EG
    • Type Fitting
    • Fitting Type 90 Degree
    • Materials Steel
    • No. of Holes 6
    • Country of Origin US - USA
    Product Overview:
    6 Hole 90 degree fitting left hand 1.625 inch.