Unistrut Gusseted Fitting Steel | Graybar Store
Unistrut - Gusseted Fitting Steel
+ / - Hover over image to Zoom
Other Views

    Gusseted Fitting Steel

    Manufacturer: Unistrut
         

    For Use With 1-5/8 IN Channel

    • Manufacturer Unistrut
    • Type Fitting
    • Materials Steel
    Select Filter Options Below ( 1 items found )
    Fitting Type:90 Degree
    No. of Holes:6
    Mfg Part #
    SKU
    Fitting Type
    No. of Holes
    Accommodates
    Height (Inches)
    Color / Finish
    Weight
    Dimensions
    Brand or Series
    Length
    Hole Diameter (Inches)
    Channel Dimensions (Inches)
    Depth
    Use With
    Width (Inches)
    Price
    P1957 EG
    90085880
    90 Degree
    6
    $
    49
    .46
    /
    EA
    90085880
    Fitting Type
    90 Degree
    No. of Holes
    6
    Accommodates
    Height (Inches)
    Color / Finish
    Weight
    Dimensions
    Brand or Series
    Length
    Hole Diameter (Inches)
    Channel Dimensions (Inches)
    Depth
    Use With
    Width (Inches)
    $
    49
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90085880 SKU, 90085880 ANALYTICS...
    Accommodates
    Height (Inches)
    Color / Finish
    Weight
    Dimensions
    Brand or Series
    Length
    Hole Diameter (Inches)
    Channel Dimensions (Inches)
    Depth
    Use With
    Width (Inches)
    Price
    $
    49
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available