Erico WMX3 Electrogalvanized Steel WMX Series 1 1/8 in. Dia. Cable Hanger | Graybar Store
Erico - Electrogalvanized Steel WMX Series 1 1/8 in. Dia. Cable Hanger - WMX3
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel WMX Series 1 1/8 in. Dia. Cable Hanger

    Manufacturer: Erico
    Manufacturer #: WMX3
    SKU: 92075602
    $0.50
    Checking Pricing
         
    Diameter (Inches):1-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # WMX3
    • Diameter (Inches) 1-1/8 in.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electrogalvanized steel WMX Series 1 1/8 in. dia. cable hanger. Load rating 50 lb.
    • Bundle Runs of MC or AC (Refer to Local Authorities and NEC Article 310 For Derating Ampacity When Flexible Power Cables Are Used)
    • Can be Used With 4H Series Flange Clips, DH2/TDH Deck Clips, AO or AB Nail Brackets, VF14 Vertical Flange or AF14/122/123 Z Purlin