Unistrut P1546 EG Electrogalvanized Steel Strut Outside Angle Fitting For 1-5/8 in. Strut | Graybar Store
Unistrut - Electrogalvanized Steel Strut Outside Angle Fitting For 1-5/8 in. Strut - P1546 EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel Strut Outside Angle Fitting For 1-5/8 in. Strut

    Manufacturer: Unistrut
    Manufacturer #: P1546 EG
    SKU: 92126298
    $4.92
    Checking Pricing
         
    No. of Holes:2
    Brand or Series:Unistrut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1546 EG
    • Type 2-Hole Outside Angle Fitting
    • Brand or Series Unistrut
    • Materials Electrogalvanized Steel
    • No. of Holes 2
    • SAP Material Type ZSTD
    Product Overview:
    2-Hole electrogalvanized steel strut outside angle fitting for 1-5/8 in. strut.