Erico SPRA0025EG Electrogalvanized Steel Spring Nut | Graybar Store
Erico - Electrogalvanized Steel Spring Nut - SPRA0025EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel Spring Nut

    Manufacturer: Erico
    Manufacturer #: SPRA0025EG
    SKU: 97278901
    $2.34
    Checking Pricing
         
    Channel Dimensions (Inches):1-5/8 x 1-5/8
    Size:1/4 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SPRA0025EG
    • Size 1/4 inch
    • Type Spring Nut
    • Channel Dimensions (Inches) 1-5/8 x 1-5/8
    • Materials Electrogalvanized Steel
    • For Use With 1-5/8 x 1-5/8 in. Channel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1/4 in. electrogalvanized steel spring nut, For 1-5/8 x 1-5/8 in. channel.