Erico SN37 Electrogalvanized Steel SN Series 3/8 in. Threaded Rod Nuts (100) | Graybar Store
Erico - Electrogalvanized Steel SN Series 3/8 in. Threaded Rod Nuts (100) - SN37
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel SN Series 3/8 in. Threaded Rod Nuts (100)

    Manufacturer: Erico
    Manufacturer #: SN37
    SKU: 25307547
    $3.08
    Checking Pricing
         
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SN37
    • Size 3/8 in.
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electrogalvanized steel SN Series 3/8 in. threaded rod nuts. Load rating 1350 lb. Package quantity 100.
    • Allows Side Mounting of Nut to Threaded Rod
    • Reduces the Need For Threading Compared to Standard Nuts and Washers
    • Ideal For Retrofit Projects, Such as Trapeze Installations
    • Works With Slightly Damaged Threads and Minor Burrs on the Threaded Rod
    • Reduces Installation Time Up to 50%
    • For Use on Plain and Electro Zinc Plated Hardware Only