Erico SK245I Electrogalvanized Steel SK One Piece Break Apart Strut Clamp For Conduit | Graybar Store
Erico - Electrogalvanized Steel SK One Piece Break Apart Strut Clamp For Conduit - SK245I
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel SK One Piece Break Apart Strut Clamp For Conduit

    Manufacturer: Erico
    Manufacturer #: SK245I
    SKU: 89079610
    $1.89
    Checking Pricing
         
    Kit Includes:Captured Screw; Thread Impression
    Load Rating (Pound):200 lb.
    Trade Size:1-1/2 in.
    Packaging:50 per Pack
    Use With:EMT Conduits; Pipes; Rigid Conduits
    Width (Inches):1-1/4 in.
    Outer Diameter:1.9 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SK245I
    • Kit Includes Captured Screw; Thread Impression
    • Load Rating (Pound) 200 lb.
    • Materials Steel
    • Outer Diameter 1.9 in
    • Trade Size 1-1/2 in.
    • Width (Inches) 1-1/4 in.
    • Packaging 50 per Pack
    • Use With EMT Conduits; Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Single Piece Strut Clamp, Packaging: 50 Per Pack, Steel, Load Rating (Pound): 200 lb, Trade Size: 1 1/2 in
    One-piece break-apart strut clamp for EMT and rigid conduit. Includes thread impression and captured screw.