Erico SK85I Electrogalvanized Steel SK One Piece Break Apart Strut Clamp For Conduit | Graybar Store
Erico - Electrogalvanized Steel SK One Piece Break Apart Strut Clamp For Conduit - SK85I
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel SK One Piece Break Apart Strut Clamp For Conduit

    Manufacturer: Erico
    Manufacturer #: SK85I
    SKU: 89079606
    $1.33
    Checking Pricing
         
    Kit Includes:Captured Screw; Thread Impression
    Load Rating (Pound):200 lb.
    Trade Size:1/2 in.
    Packaging:100 per Pack
    Use With:EMT Conduits; Pipes; Rigid Conduits
    Width (Inches):1-1/4 in.
    Outer Diameter:0.84 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SK85I
    • Kit Includes Captured Screw; Thread Impression
    • Load Rating (Pound) 200 lb.
    • Materials Steel
    • Outer Diameter 0.84 in
    • Trade Size 1/2 in.
    • Width (Inches) 1-1/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Single Piece Strut Clamp, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 200 lb, Trade Size: 1/2 in