Crouse Hinds (Eaton) XJG58 Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 1-1/2 in. - XJG58
+ / - Hover over image to Zoom
Other Views

    Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, Internal Ground, 8 in. Expansion, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XJG58
    SKU: 95007343
    $251.82
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Height (Inches):7/8 in.
    Width (Inches):0.188 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XJG58
    • Type Expansion
    • Height (Inches) 7/8 in.
    • Materials Galvanized Steel
    Product Overview:
    Eaton® XJG Conduit Expansion Joint, Steel, Max. Expansion (Inch): 8 in, Trade Size (Inches): 1-1/2 in, Width (Inches): 0.188 in, Height (Inches): 7/8 in