Crouse Hinds (Eaton) XJ148 Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, 8 in. Expansion, 6 in. | Graybar Store
Crouse Hinds (Eaton) - Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, 8 in. Expansion, 6 in. - XJ148
+ / - Hover over image to Zoom
Other Views

    Expansion Coupling, Electrogalvanized Steel, Rigid/IMC Conduit, 8 in. Expansion, 6 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XJ148
    SKU: 25241817
    $3,559.37
    Checking Pricing
         
    Listings - Approvals:CSA; NEMA; UL
    Trade Size (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XJ148
    • Type Expansion
    • Listings - Approvals CSA; NEMA; UL
    • Materials Galvanized Steel
    • Max. Expansion (Inch) PIM_null
    Product Overview:
    Eaton® XJG Rigid/IMC Expansion Coupling, Copper-Free Aluminum; Electro-Galvanized Feraloy Iron Alloy; Electro-Galvanized Steel, Listings - Approvals: CSA; NEMA; UL, Trade Size (Inches): 6 in