Erico MCS1014Z Electrogalvanized Steel MC/AC Cable Support Bracket With Rod/Wire Clip | Graybar Store
Erico - Electrogalvanized Steel MC/AC Cable Support Bracket With Rod/Wire Clip - MCS1014Z
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel MC/AC Cable Support Bracket With Rod/Wire Clip

    Manufacturer: Erico
    Manufacturer #: MCS1014Z
    SKU: 25466472
    $4.18
    Checking Pricing
         
    Packaging:25 per Pack
    Rod Size (Inch):1/4 in.
    Wire Size:8 AWG
    Outer Diameter:0.69 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MCS1014Z
    • Materials Steel
    • Outer Diameter 0.69 in
    • Rod Size (Inch) 1/4 in.
    • Wire Size 8 AWG
    • Packaging 25 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® MC/AC Cable Support Bracket With Rod/Wire Clip, Packaging: 25 Per Pack, Steel
    Neatly isolates, supports and secures MC/AC cables. Properly spaces MC/AC cable to help eliminate bundling and NEC and CEC derating issues. Results in a neat and workmanlike installation.