Erico MCS101 Electrogalvanized Steel MC/AC Cable Support Bracket | Graybar Store
Erico - Electrogalvanized Steel MC/AC Cable Support Bracket - MCS101
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel MC/AC Cable Support Bracket

    Manufacturer: Erico
    Manufacturer #: MCS101
    SKU: 25097371
    $3.22
    Checking Pricing
         
    Packaging:50 per Pack
    Mounting Type:Snap-In Mount
    Hole Size:0.20 in. (HS2); 1/4 in. (HS1)
    Outer Diameter:0.69 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # MCS101
    • Hole Size 0.20 in. (HS2); 1/4 in. (HS1)
    • Materials Steel
    • Mounting Type Snap-In Mount
    • Outer Diameter 0.69 in
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® MC/AC Cable Support Bracket, Packaging: 50 Per Pack, Steel, Snap In Mount
    • Neatly Isolates, Supports and Secures MC/AC Cables
    • Properly Spaces MC/AC Cable to Help Eliminate Bundling and NEC and CEC Derating Issues
    • Results in a Neat and Workmanlike Installation