Thomas and Betts C711-1 1/4 EG Electrogalvanized Steel Lay In Pipe Hanger/J Hanger With SilverGalv Finish | Graybar Store
Thomas and Betts - Electrogalvanized Steel Lay In Pipe Hanger/J Hanger With SilverGalv Finish - C711-1 1/4 EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel Lay In Pipe Hanger/J Hanger With SilverGalv Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: C711-1 1/4 EG
    SKU: 99842067
    $7.81
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Screw Size:1/4 in
    Load Rating (Pound):400 lb.
    Mounting Position:Vertical Mount
    Dimensions:4-1/8 H in
    Trade Size:1-1/4 in.
    Packaging:50 per Pack
    Use With:Conduits; Pipes
    Hole Size:7/16 in.
    Height (Inch):4-1/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C711-1 1/4 EG
    • Dimensions 4-1/8 H in
    • Height (Inch) 4-1/8 in.
    • Hole Size 7/16 in.
    • Load Rating (Pound) 400 lb.
    • Materials Steel
    • Mounting Position Vertical Mount
    Product Overview:
    Kindorf® 700 Pipe Hanger, Packaging: 50 Per Pack, Steel, Load Rating (Pound): 400 lb, Trade Size: 1 1/4 in