Crouse Hinds (Eaton) XJG104 EMT Expansion Coupling, Electrogalvanized Steel, EMT Conduit, Internal Ground, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Expansion Coupling, Electrogalvanized Steel, EMT Conduit, Internal Ground, 4 in. - XJG104 EMT
+ / - Hover over image to Zoom
Other Views

    Expansion Coupling, Electrogalvanized Steel, EMT Conduit, Internal Ground, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: XJG104 EMT
    SKU: 25201849
    $1,009.02
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Listings - Approvals:CSA; UL
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # XJG104 EMT
    • Type Expansion
    • Listings - Approvals CSA; UL
    • Materials Galvanized Steel
    • Max. Expansion (Inch) 4
    Product Overview:
    Eaton® XJG Explosionproof Expansion Coupling, Copper-Free Aluminum; Electro-Galvanized Feraloy Iron Alloy; Electro-Galvanized Steel, Listings - Approvals: CSA; UL, Trade Size (Inches): 4 in