Unistrut P2786 EG Electrogalvanized Steel Edge-Style Beam Clamp With U-Bolt For Paralleled 1-5/8 in. Strut | Graybar Store
Unistrut - Electrogalvanized Steel Edge-Style Beam Clamp With U-Bolt For Paralleled 1-5/8 in. Strut - P2786 EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel Edge-Style Beam Clamp With U-Bolt For Paralleled 1-5/8 in. Strut

    Manufacturer: Unistrut
    Manufacturer #: P2786 EG
    SKU: 89026024
    $5.00
    Checking Pricing
         
    Additional Features:3/8 IN hex nut and U bolt included
    Jaw Capacity (Inches):3/4 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2786 EG
    • Additional Features 3/8 IN hex nut and U bolt included
    • Jaw Capacity (Inches) 3/4 inch
    • Materials Electrogalvanized Steel
    Product Overview:
    Electrogalvanized steel edge-style beam clamp with U-bolt for paralleled 1-5/8 in. strut.