Unistrut Conduit Clamp | Graybar Store
Unistrut - Conduit Clamp
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp

    Manufacturer: Unistrut
         

    For Use with Beams Up To 3/4 IN Flanges And with Channels P1101, P1001, P2001, P3001, P5000 And P5500

    • Manufacturer Unistrut
    • Materials Steel
    Select Filter Options Below ( 1 items found )
    Additional Features:3/8 IN hex nut and U bolt included
    Jaw Capacity (Inches):3/4 inch
    Mfg Part #
    SKU
    Additional Features
    Jaw Capacity (Inches)
    Color / Finish
    Fitting Type
    Trade Size (Inches)
    Load Rating
    Price
    P2785 EG
    89026025
    3/8 IN hex nut and U bolt included
    3/4 inch
    $
    5
    .01
    /
    EA
    89026025
    Additional Features
    3/8 IN hex nut and U bolt included
    Jaw Capacity (Inches)
    3/4 inch
    Color / Finish
    Fitting Type
    Trade Size (Inches)
    Load Rating
    $
    5
    .01
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026025 SKU, 89026025 ANALYTICS...
    Color / Finish
    Fitting Type
    Trade Size (Inches)
    Load Rating
    Price
    $
    5
    .01
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available