Erico 2000037EG Electrogalvanized Steel C Clamp | Graybar Store
Erico - Electrogalvanized Steel C Clamp - 2000037EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel C Clamp

    Manufacturer: Erico
    Manufacturer #: 2000037EG
    SKU: 97278552
    $5.05
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Size:1-1/8 in
    Load Rating (Pound):250 lb.
    Trade Size:4 in.
    Packaging:100 per Pack
    Use With:Pipes
    Flange:3/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 2000037EG
    • Size 1-1/8 in
    • Flange 3/4 in
    • Load Rating (Pound) 250 lb.
    • Materials Steel
    • Rod Size (Inch) 3/8 in.
    • Trade Size 4 in.
    • Packaging 100 per Pack
    • Use With Pipes
    • Country of Origin CN - China
    Product Overview:
    Pentair® Conduit To T Grid Clip, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 250 lb, Trade Size: 4 (Pipe Size) in