Erico CD8B Electrogalvanized Steel Bolt Close Conduit/Pipe Clamp | Graybar Store
Erico - Electrogalvanized Steel Bolt Close Conduit/Pipe Clamp - CD8B
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel Bolt Close Conduit/Pipe Clamp

    Manufacturer: Erico
    Manufacturer #: CD8B
    SKU: 88091910
    $2.77
    Checking Pricing
         
    Load Rating (Pound):350 lb.
    Trade Size:3-1/2 in.
    Packaging:10 per Pack
    Use With:EMT Conduits; Pipes; Rigid Conduits
    Hole Size:5/16 in.
    Outer Diameter:4.13 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # CD8B
    • Hole Size 5/16 in.
    • Load Rating (Pound) 350 lb.
    • Materials Steel
    • Outer Diameter 4.13 in
    • Trade Size 3-1/2 in.
    • Packaging 10 per Pack
    • Use With EMT Conduits; Pipes; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pentair® Bolt Close Conduit, Packaging: 10 Per Pack, Steel, Load Rating (Pound): 350 lb, Trade Size: 3 1/2 in