Erico BC200CD0B Electrogalvanized Steel BC200 CD Conduit to Beam Clamp | Graybar Store
Erico - Electrogalvanized Steel BC200 CD Conduit to Beam Clamp - BC200CD0B
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel BC200 CD Conduit to Beam Clamp

    Manufacturer: Erico
    Manufacturer #: BC200CD0B
    SKU: 90058189
    $2.50
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Load Rating (Pound):100 lb.
    Trade Size:1/2 in.
    Packaging:50 per Pack
    Use With:EMT Conduits; Rigid Conduits
    Flange:1/2 in
    Outer Diameter:0.84 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # BC200CD0B
    • Flange 1/2 in
    • Load Rating (Pound) 100 lb.
    • Materials Steel
    • Outer Diameter 0.84 in
    • Rod Size (Inch) 1/4 in.
    • Trade Size 1/2 in.
    • Packaging 50 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Beam Clamp, Packaging: 50 Per Pack, Steel, Load Rating (Pound): 100 lb, Trade Size: 1/2 in
    Eliminates offset bending conduit. Threaded hole on back. Ideal for electrical, mechanical and HVAC applications.