Erico Electrogalvanized Steel BC200 CD Conduit to Beam Clamp | Graybar Store
Erico - Electrogalvanized Steel BC200 CD Conduit to Beam Clamp
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel BC200 CD Conduit to Beam Clamp

    Manufacturer: Erico
         

    Eliminates offset bending conduit. Threaded hole on back. Ideal for electrical, mechanical and HVAC applications.

    • Manufacturer Erico
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Rod Size (Inch)
    Load Rating (Pound)
    Trade Size
    Packaging
    Use With
    Flange
    Outer Diameter
    Price
    BC200CD2B
    90095534
    1/4 in.
    100 lb.
    1 in.
    50 per Pack
    EMT Conduits; Rigid Conduits
    1/2 in
    1.315 in
    $
    2
    .78
    /
    EA
    90095534
    Rod Size (Inch)
    1/4 in.
    Load Rating (Pound)
    100 lb.
    Trade Size
    1 in.
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    1.315 in
    $
    2
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BC200CD0B
    90058189
    1/4 in.
    100 lb.
    1/2 in.
    50 per Pack
    EMT Conduits; Rigid Conduits
    1/2 in
    0.84 in
    $
    2
    .50
    /
    EA
    90058189
    Rod Size (Inch)
    1/4 in.
    Load Rating (Pound)
    100 lb.
    Trade Size
    1/2 in.
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    0.84 in
    $
    2
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BC200CD1B
    90095532
    1/4 in.
    100 lb.
    3/4 in.
    50 per Pack
    EMT Conduits; Rigid Conduits
    1/2 in
    1.05 in
    $
    2
    .52
    /
    EA
    90095532
    Rod Size (Inch)
    1/4 in.
    Load Rating (Pound)
    100 lb.
    Trade Size
    3/4 in.
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    1.05 in
    $
    2
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90095534 SKU, 90095534 ANALYTICS...
    Trade Size
    1 in.
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    1.315 in
    Price
    $
    2
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90058189 SKU, 90058189 ANALYTICS...
    Trade Size
    1/2 in.
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    0.84 in
    Price
    $
    2
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90095532 SKU, 90095532 ANALYTICS...
    Trade Size
    3/4 in.
    Packaging
    50 per Pack
    Use With
    EMT Conduits; Rigid Conduits
    Flange
    1/2 in
    Outer Diameter
    1.05 in
    Price
    $
    2
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available