Erico BC091200EG Electrogalvanized Steel BC09 Retainer Strap For BC13/14 Series Beam Clamps | Graybar Store
Erico - Electrogalvanized Steel BC09 Retainer Strap For BC13/14 Series Beam Clamps - BC091200EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel BC09 Retainer Strap For BC13/14 Series Beam Clamps

    Manufacturer: Erico
    Manufacturer #: BC091200EG
    SKU: 97278671
    $6.71
    Checking Pricing
         
    Dimensions:1-1/4 W x 12 L in
    Packaging:50 per Pack
    Length:12 in.
    Use With:BC13 Beam Clamps; BC14 Beam Clamps
    Width (Inches):1-1/4 in.
    Flange:9 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # BC091200EG
    • Dimensions 1-1/4 W x 12 L in
    • Flange 9 in
    • Length 12 in.
    • Materials Steel
    • Width (Inches) 1-1/4 in.
    • Packaging 50 per Pack
    • Use With BC13 Beam Clamps; BC14 Beam Clamps
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Retainer Strap, Packaging: 50 Per Pack, Steel