Unistrut P1346 EG Electrogalvanized Steel 90-Degree Strut Corner Angle For 1-5/8 in. Strut | Graybar Store
Unistrut - Electrogalvanized Steel 90-Degree Strut Corner Angle For 1-5/8 in. Strut - P1346 EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 90-Degree Strut Corner Angle For 1-5/8 in. Strut

    Manufacturer: Unistrut
    Manufacturer #: P1346 EG
    SKU: 89026513
    $4.20
    Checking Pricing
         
    Fitting Type:90 Degree Angle Connector
    Size:3-7/8 in. x 1-7/8 in. Legs
    No. of Holes:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1346 EG
    • Size 3-7/8 in. x 1-7/8 in. Legs
    • Fitting Type 90 Degree Angle Connector
    • No. of Holes 3
    • SAP Material Type ZSTD
    Product Overview:
    3 Hole 90 Degree Angle Connector Bracket for All 1-5/8 inch Strut Channel