Unistrut Electrogalvanized Steel 2-Piece Rigid/IMC Conduit Clamp | Graybar Store
Unistrut - Electrogalvanized Steel 2-Piece Rigid/IMC Conduit Clamp
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 2-Piece Rigid/IMC Conduit Clamp

    Manufacturer: Unistrut
         

    Rigid/IMC 2 piece clamp used to support or secure Rigid/IMC conduit to mounting surface.

    • Manufacturer Unistrut
    • Conduit Type Rigid/IMC
    • Materials Electrogalvanized Steel
    • Series P1109 thru P1126
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Fitting Type
    Size
    Price
    P1121 EG
    89026391
    4 in.
    $
    2
    .88
    /
    EA
    89026391
    Trade Size (Inches)
    4 in.
    Fitting Type
    Size
    $
    2
    .88
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1120 EG
    89026392
    3-1/2 in.
    $
    4
    .27
    /
    EA
    89026392
    Trade Size (Inches)
    3-1/2 in.
    Fitting Type
    Size
    $
    4
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1119 EG
    89026393
    3 in.
    $
    3
    .49
    /
    EA
    89026393
    Trade Size (Inches)
    3 in.
    Fitting Type
    Size
    $
    3
    .49
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1118 EG
    89026394
    2-1/2 in.
    $
    3
    .19
    /
    EA
    89026394
    Trade Size (Inches)
    2-1/2 in.
    Fitting Type
    Size
    $
    3
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1117 EG
    89026395
    2 in.
    $
    9
    .28
    5 Ea
    /
    Package
    89026395
    Trade Size (Inches)
    2 in.
    Fitting Type
    Size
    $
    9
    .28
    5 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1115 EG
    89026396
    1-1/2 in.
    $
    1
    .72
    /
    EA
    89026396
    Trade Size (Inches)
    1-1/2 in.
    Fitting Type
    Size
    $
    1
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1114 EG
    89026397
    1-1/4 in.
    $
    1
    .08
    /
    EA
    89026397
    Trade Size (Inches)
    1-1/4 in.
    Fitting Type
    Size
    $
    1
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1113 EG
    89026398
    1 in.
    $
    12
    .26
    10 Ea
    /
    Package
    89026398
    Trade Size (Inches)
    1 in.
    Fitting Type
    Size
    $
    12
    .26
    10 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1112 EG
    89026399
    3/4 in.
    $
    1
    .15
    /
    EA
    89026399
    Trade Size (Inches)
    3/4 in.
    Fitting Type
    Size
    $
    1
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1111 EG
    89026400
    1/2 in.
    $
    1
    .10
    /
    EA
    89026400
    Trade Size (Inches)
    1/2 in.
    Fitting Type
    Size
    $
    1
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1123 EG
    89026390
    Clamp
    5 in.
    $
    5
    .10
    /
    EA
    89026390
    Trade Size (Inches)
    Fitting Type
    Clamp
    Size
    5 in.
    $
    5
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1124 EG
    89026389
    Clamp
    6 in.
    $
    7
    .84
    /
    EA
    89026389
    Trade Size (Inches)
    Fitting Type
    Clamp
    Size
    6 in.
    $
    7
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026391 SKU, 89026391 ANALYTICS...
    Size
    Price
    $
    2
    .88
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026392 SKU, 89026392 ANALYTICS...
    Size
    Price
    $
    4
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026393 SKU, 89026393 ANALYTICS...
    Size
    Price
    $
    3
    .49
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026394 SKU, 89026394 ANALYTICS...
    Size
    Price
    $
    3
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026395 SKU, 89026395 ANALYTICS...
    Size
    Price
    $
    9
    .28
    5 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026396 SKU, 89026396 ANALYTICS...
    Size
    Price
    $
    1
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026397 SKU, 89026397 ANALYTICS...
    Size
    Price
    $
    1
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026398 SKU, 89026398 ANALYTICS...
    Size
    Price
    $
    12
    .26
    10 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026399 SKU, 89026399 ANALYTICS...
    Size
    Price
    $
    1
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026400 SKU, 89026400 ANALYTICS...
    Size
    Price
    $
    1
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026390 SKU, 89026390 ANALYTICS...
    Size
    5 in.
    Price
    $
    5
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026389 SKU, 89026389 ANALYTICS...
    Size
    6 in.
    Price
    $
    7
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available