Unistrut Conduit Clamp EMT | Graybar Store
Unistrut - Conduit Clamp EMT
+ / - Hover over image to Zoom
Other Views

    Conduit Clamp EMT

    Manufacturer: Unistrut
         

    Rigid/IMC/EMT 2 piece conduit clamps are multi-grip pipe clamps for thin wall EMT, IMC and rigid conduit or pipe.

    • Manufacturer Unistrut
    • Type Clamp
    • Conduit Type EMT
    • Materials Steel
    • Series P1425 thru P1431
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    Price
    P1431 EG
    89026300
    2 in.
    $
    1
    .84
    /
    EA
    89026300
    Trade Size (Inches)
    2 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    $
    1
    .84
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1430 EG
    89026301
    1-1/2 in.
    $
    2
    .81
    /
    EA
    89026301
    Trade Size (Inches)
    1-1/2 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    $
    2
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1429 EG
    89026302
    1-1/4 in.
    $
    2
    .27
    /
    EA
    89026302
    Trade Size (Inches)
    1-1/4 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    $
    2
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1428 EG
    89026303
    1 in.
    $
    1
    .23
    /
    EA
    89026303
    Trade Size (Inches)
    1 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    $
    1
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1427 EG
    89026304
    3/4 in.
    $
    1
    .75
    /
    EA
    89026304
    Trade Size (Inches)
    3/4 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    $
    1
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    P1426 EG
    89026305
    1/2 in.
    $
    1
    .17
    /
    EA
    89026305
    Trade Size (Inches)
    1/2 in.
    Additional Features
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    $
    1
    .17
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026300 SKU, 89026300 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    Price
    $
    1
    .84
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026301 SKU, 89026301 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    Price
    $
    2
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026302 SKU, 89026302 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    Price
    $
    2
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026303 SKU, 89026303 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    Price
    $
    1
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026304 SKU, 89026304 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    Price
    $
    1
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026305 SKU, 89026305 ANALYTICS...
    Color / Finish
    Jaw Capacity (Inches)
    Load Rating
    Mounting Type
    Fitting Type
    Price
    $
    1
    .17
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available