Erico SCH64B Electrogalvanized Steel 1 Piece Strut Clamp For 3.25 to 4.00 in. O.D. Cable or 3 1/2 in. EMT or Rigid Conduit | Graybar Store
Erico - Electrogalvanized Steel 1 Piece Strut Clamp For 3.25 to 4.00 in. O.D. Cable or 3 1/2 in. EMT or Rigid Conduit - SCH64B
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 1 Piece Strut Clamp For 3.25 to 4.00 in. O.D. Cable or 3 1/2 in. EMT or Rigid Conduit

    Manufacturer: Erico
    Manufacturer #: SCH64B
    SKU: 88287383
    $5.20
    Checking Pricing
         
    Use With:3.25 to 4.00 in. O.D. Cable or 3-1/2 in. EMT or Rigid Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SCH64B
    • Materials Electrogalvanized Steel
    • Use With 3.25 to 4.00 in. O.D. Cable or 3-1/2 in. EMT or Rigid Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electrogalvanized steel 1 piece strut clamp for 3.25 to 4.00 in. O.D. cable or 3 1/2 in. EMT or rigid conduit. Load rating 350 lb.
    • One-Piece Cable/Conduit Clamp With Protective Boot
    • No Screws or Bolts to Drop
    • Requires Only a Screwdriver or Nutdriver for Installation
    • Fits Into Open Side of Strut Channel