Erico SCH24B Electrogalvanized Steel 1 Piece Strut Clamp For 1.25 to 1.74 in. O.D. Cable, 1 1/2 in. EMT or 1 1/4 in. Rigid Conduit | Graybar Store
Erico - Electrogalvanized Steel 1 Piece Strut Clamp For 1.25 to 1.74 in. O.D. Cable, 1 1/2 in. EMT or 1 1/4 in. Rigid Conduit - SCH24B
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 1 Piece Strut Clamp For 1.25 to 1.74 in. O.D. Cable, 1 1/2 in. EMT or 1 1/4 in. Rigid Conduit

    Manufacturer: Erico
    Manufacturer #: SCH24B
    SKU: 88091974
    $1.91
    Checking Pricing
         
    Use With:1.25 to 1.74 in. O.D. Cable, 1-1/2 in. EMT or 1-1/4 in. Rigid Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SCH24B
    • Materials Electrogalvanized Steel
    • Use With 1.25 to 1.74 in. O.D. Cable, 1-1/2 in. EMT or 1-1/4 in. Rigid Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electrogalvanized steel 1 piece strut clamp for 1.25 to 1.74 in. O.D. cable, 1 1/2 in. EMT or 1 1/4 in. rigid conduit. Load rating 350 lb.
    • One-Piece Cable/Conduit Clamp With Protective Boot
    • No Screws or Bolts to Drop
    • Requires Only a Screwdriver or Nutdriver for Installation
    • Fits Into Open Side of Strut Channel