Erico SCH16B Electrogalvanized Steel 1 Piece Strut Clamp For 0.72 to 1.16 in. O.D. Cable, 1 in. EMT or 3/4 in. Rigid Conduit | Graybar Store
Erico - Electrogalvanized Steel 1 Piece Strut Clamp For 0.72 to 1.16 in. O.D. Cable, 1 in. EMT or 3/4 in. Rigid Conduit - SCH16B
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 1 Piece Strut Clamp For 0.72 to 1.16 in. O.D. Cable, 1 in. EMT or 3/4 in. Rigid Conduit

    Manufacturer: Erico
    Manufacturer #: SCH16B
    SKU: 92075668
    $1.76
    Checking Pricing
         
    Use With:0.72 to 1.16 in. O.D. Cable, 1 in. EMT or 3/4 in. Rigid Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # SCH16B
    • Materials Electrogalvanized Steel
    • Use With 0.72 to 1.16 in. O.D. Cable, 1 in. EMT or 3/4 in. Rigid Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electrogalvanized steel 1 piece strut clamp for 0.72 to 1.16 in. O.D. cable, 1 in. EMT or 3/4 in. rigid conduit. Load rating 200 lb.
    • One-Piece Cable/Conduit Clamp With Protective Boot
    • No Screws or Bolts to Drop
    • Requires Only a Screwdriver or Nutdriver for Installation
    • Fits Into Open Side of Strut Channel