Unistrut P1065 EG Electrogalvanized Steel 1-Hole Square Washer For 1-5/8 in. Strut | Graybar Store
Unistrut - Electrogalvanized Steel 1-Hole Square Washer For 1-5/8 in. Strut - P1065 EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 1-Hole Square Washer For 1-5/8 in. Strut

    Manufacturer: Unistrut
    Manufacturer #: P1065 EG
    SKU: 89026430
    $2.38
    Checking Pricing
         
    Fitting Type:Square Washer
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1065 EG
    • Type Square Washer
    • Fitting Type Square Washer
    • Materials Electrogalvanized Steel
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electrogalvanized steel 1-hole square washer for 1-5/8 in. strut, 1/2 in. bolt hole.