Unistrut HRCN025 EG Electrogalvanized Steel 1/4 20 Threaded Rod Coupling | Graybar Store
Unistrut - Electrogalvanized Steel 1/4 20 Threaded Rod Coupling - HRCN025 EG
+ / - Hover over image to Zoom
Other Views

    Electrogalvanized Steel 1/4 20 Threaded Rod Coupling

    Manufacturer: Unistrut
    Manufacturer #: HRCN025 EG
    SKU: 92116453
    $0.92
    Checking Pricing
         
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # HRCN025 EG
    • Type Threaded Rod Coupling
    • Materials Electrogalvanized Steel
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    Product Overview:
    Electrogalvanized steel 1/4 20 in. threaded rod coupling.
    Threaded rod couplings are used with threaded rod in a variety of applications.