Crouse Hinds (Eaton) PARC300HD Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 3 in. - PARC300HD
+ / - Hover over image to Zoom
Other Views

    Parallel Beam Clamp, Electrogalvanized Iron, Rigid/IMC Conduit, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: PARC300HD
    SKU: 96089461
    $14.94
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:IMC Fittings; Rigid Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # PARC300HD
    • Type Parallel
    • Materials Galvanized Iron
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Eaton® Crouse-Hinds® Conduit Clamp, Trade Size (Inches): 3 in, Iron, Use With: IMC Fittings; Rigid Fittings